Shop All Black Pipes
This Product is Discontinued
Jones Stephens
1-1/2" x 30" Black Ready Cut Pipe (Discontinued)
Mfr # 300B1530
Zoro # G5434593
This Product is Discontinued
Key Features
- Overall Pipe Length 30"
- Pipe Type Pipe
- Pipe Size (Nominal) 1-1/2"
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 300B1530
- Zoro # G5434593
- UPC # 677706062962
- Country of Origin Korea, Republic of
- Category Black Pipes
Dimensions
Overall Pipe Length | 30" |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Type | Pipe |
Basic Pipe Fitting Material | Metal |
Item | Pipe |
Manufacture Location | Globally Sourced |
Description
Pipe, Manufacture Location Globally Sourced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.