Shop All Sink Drains
Jones Stephens
1-1/2" Pipe Dia., PVC, IPS, Friction Lift Bath Waste Tubular Kit
Mfr # P37503
Zoro # G5427727
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. (In.) 1-1/2"
- Material of Construction PVC
- Type IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P37503
- Zoro # G5427727
- UPC # 717510375039
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Details
Item | Friction Lift Bath Waste Tubular Kit |
Material of Construction | PVC |
Type | IPS |
Description
Frict Lift,Tubular,Bathwaste Kit,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (414-AC15834)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F2000-4p-4351)
- AMERICAN STANDARD AmrStdAdvancd CleanBidet Seat wRemot CWh (8012A70GRC-415)
- LEGEND VALVE 2" GALVANIZED 45 ELBOW (352-028)
- JONES STEPHENS Chrome Plated Lavatory Pop-up Drain without Overflow Holes (P35044)
- JONES STEPHENS 3" Pipe Dia., PVC, Floor Sink, Floor Sink (S59003)
- JONES STEPHENS Aluminum, Dome, Dome Strainer (S60003)
- JONES STEPHENS 3/8" Pipe Dia., PVC, Bath Waste Kits, Lift And Turn Drain (B07110)
- JONES STEPHENS Lift n Trn Conv Kit, Chrome Pltd, 1-Hole (B51019)
- JONES STEPHENS PVC, IPS, Lift and Turn Bath waste Kit (P37500)
- NOVATTO Pop-up Drain with Overflow, Gun Metal (PUD-GM-O)
- Jones Stephens Sink Drains