Shop All Sink Drains
Jones Stephens
1-1/2" Pipe Dia., Bath Waste Kits, Bath Waste Conversion Kit
Mfr # B51005
Zoro # G5442241
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Chrome Plated
- Pipe Dia. (In.) 1-1/2"
- Type Bath Waste Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B51005
- Zoro # G5442241
- UPC # 717510512052
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Details
Item | Bath Waste Conversion Kit |
Color/Finish | Chrome Plated |
Type | Bath Waste Kits |
Description
Lift And Turn Conv Kit,Chrome Pltd,Two-Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste - PresFlo (600-PF-PVC-BN)
- MILWAUKEE VALVE Globe Valve, Class 150, 3 In. (590T 3)
- DELTA 2-Handle Monitor 17T Series Valve Trim With 3 Setting Diverter (T27T856-BL)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640)
- JONES STEPHENS Over 3” Inside 4” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59103)
- JONES STEPHENS Lift n Trn Conv Kit, Chrome Pltd, 1-Hole (B51019)
- JONES STEPHENS PVC, IPS, Lift and Turn Bath waste Kit (P37500)
- JONES STEPHENS 2" Pipe Dia., Cast Iron, Floor Sink, Floor Sink (S55112)
- JONES STEPHENS Lavatory Legs, 27" (L65001)
- JONES STEPHENS Over 2” Inside 3” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59102)
- ZURN PS8 Pvc Sediment Bucket for the Round FS8 Polymer Floor Sink (PS8-Y)
- Jones Stephens Sink Drains