Shop All Sink Drains
Jones Stephens
1-1/2" Pipe Dia., Bath Drain, Toe Touch Bath Drain
Mfr # P35062
Zoro # G5442713
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome Plated
- Connection Threaded
- Type Bath Drain
- Pipe Dia. (In.) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P35062
- Zoro # G5442713
- UPC # 717510350623
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Details
Item | Toe Touch Bath Drain |
Color/Finish | Chrome Plated |
Connection | Threaded |
Type | Bath Drain |
Description
Tub Drain,Toe Touch,1 1/2 In.,1 7/8 In. OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 8mm Tube Size, Brass, Silver (3609 08 13)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- BANJO Screen, 50 Mesh, T Line Strainer, 3/4 - 1 In. (LST150)
- SHARKBITE PEX BALL VALVE 3/4"" (24613LFA)
- JONES STEPHENS 4" Pipe Dia., PVC, Floor Sink, Floor Sink (S59004)
- JONES STEPHENS Half Top Grate, PVC, 3/4" Thick (S59012)
- JONES STEPHENS Half Grate for Porcelain Ctd Floor Sink (S55050)
- JONES STEPHENS Drain: Brass; Tailpiece: Stainless Steel, Grid Drain, Lavatory Grid Drain (D70100)
- JONES STEPHENS 1-1/2" Pipe Dia., Zinc, Bath Drain, Lift And Turn Drain (P35060)
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain (P35000)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-6-PC)
- Jones Stephens Sink Drains