Shop All Black Pipe Fittings
Jones Stephens
1-1/2" Black Cap
Mfr # B1550295
Zoro # G5434639
product price: $12.55
/ea
Sold in multiples of 2 for $25.10
$25.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B1550295
- Zoro # G5434639
- UPC # 677706090606
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Item | Black Cap |
Description
Black Cap, 1-1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-257)
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure (RN150-100)
- SPEAKMAN Neo Double Robe Hook, Polished Chrome (SA-1008)
- KOALA KARE Table, Changing, Oval, Hor, Gray For - Part# Kb108-01 (KB108-01)
- JONES STEPHENS 3/4" Tee (B4600100)
- JONES STEPHENS 1" x 3/4" Reducing Coupling (B1650159)
- JONES STEPHENS 1" x 1" x 1/2" Reducing Tee (B4600160)
- JONES STEPHENS 2" Tee (B4600390)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 1/2" Black Cap (B1550050)
- ANVIL 3" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310031208)
- Jones Stephens Black Pipe Fittings