Shop All Black Pipe Fittings
Jones Stephens
1-1/2" Black 90 Degree Elbow
Mfr # B2350295
Zoro # G5434891
product price: $12.59
/ea
Sold in multiples of 2 for $25.18
$25.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Fitting Connection Type FNPT
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B2350295
- Zoro # G5434891
- UPC # 677706091610
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT |
Item | 90 Degree Elbow |
Threading | NPT |
Color | Black |
Finish/Coating | Galvanized |
Fitting Shape | Elbow |
Pipe Fitting Gender | Female |
Fitting Side B Gender | Female |
Connection Type | Threaded |
Description
90 Degrees Banded Elbow, Galvanized, Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K ELBOW STREET 90 2""COPPER (W 62386)
- KOHLER Devonshire Towel Ring (10557-CP)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20793)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25366)
- JONES STEPHENS 1-1/4" Black Floor Flange (B3550215)
- JONES STEPHENS 1" x 1" x 1/2" Black Reducing Tee (B4600160)
- JONES STEPHENS 2" Black Tee (B4600390)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 2" x 1" Black Reducing Coupling (B1650400)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222154)
- Jones Stephens Fittings