Shop All Cutter Parts
Jonard Tools
Wire Stripper Replacement Blade, 28-30AWG
Mfr # SB-2830
Zoro # G7319313
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Impact Rated No
- For Use With ST-100-2830 cut-strip tool
- Compatible with Series ST-100 series; OK-3907 series; JIC-4473
- Accessory Type Replacement Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SB-2830
- Zoro # G7319313
- UPC # 811490014701
- Country of Origin China
- Category Cutter Parts
Details
Material | Steel |
Impact Rated | No |
Item | Wire Stripper Replacement Blade |
For Use With | ST-100-2830 cut-strip tool |
Compatible with Series | ST-100 series; OK-3907 series; JIC-4473 |
Accessory Type | Replacement Blade |
Compatible with Manufacturer Model Number | ST-100-2830 |
Compatible with Brand | OK industries |
Application | Industrial |
Features | Blades ensure clean nick-free cutting on 28 & 30 AWG wire |
Weight | 0 lb |
Compatible with Manufacturer Part Number | ST-100-2830 |
Compatible Manufacturer Part Number | ST-100-2830 |
Compatible with Manufacturer Model Number [NEW] | ST-100-2830 |
Compatible Manufacturer Model Number | ST-100-2830 |
For Use with Mfr. Model Number | ST-100-2830 |
For Use With Mfr. Model Number | ST-100-2830 |
Description
Wire Stripper Replacement Blade, Accessory Type Replacement Blade, Application Industrial, Compatible with Brand OK industries, Compatible with Grainger Part Number 2RZP9, Compatible with Manufacturer Model Number ST-100-2830, Compatible with Series ST-100 series; OK-3907 series; JIC-4473, Features Blades ensure clean nick-free cutting on 28 & 30 AWG wire, For Use With ST-100-2830 cut-strip tool, Material Steel, Weight 0 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Slotted 3/8 In X 8 In Screwdriver Screwdriver 3/8, W30992 (W30992)
- WESTWARD WESTWARD Top Chest, 7-Drawers, Powder Coated Red, 26" W x 12" D x 16" H (48RJ71)
- TUNGALOY Turning Indexable Insert, SPG422 LX, PK10 (6807064)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- JONARD TOOLS Fiber Optic Cable Slitter Blade, PK25 (FOD-RB25)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- JONARD TOOLS Sheath Ring Tool Replacement Blade, PK6 (RB-2060/6)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- JONARD TOOLS Replacement Blade, For Use With 10G948 (UST-205)
- MITUTOYO Back Flat (101039)
- Jonard Tools Hand Tool Parts