Shop All Wire Wrap and Unwrap Tools
Jonard Tools
Wire Loop Puller, Aluminum, 8-1/2 In L, Red
Mfr # JIC-2257M
Zoro # G4563054
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Aluminum
- Length (In.) 8 1/2 in
- Handle Material Aluminum
- Application Pulling Wire Through Terminal Blocks, Rings On Main Frame, Or Fanning Strip Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-2257M
- Zoro # G4563054
- UPC # 811490011779
- Country of Origin China
- Category Wire Wrap and Unwrap Tools
Dimensions
Length (In.) | 8 1/2 in |
Loop Length | 4 1/2 in |
Tool Length | 8 1/2 in |
Details
Item | Wire Loop Puller |
Number of Pieces | 1 |
Material | Aluminum |
Handle Material | Aluminum |
Application | Pulling Wire Through Terminal Blocks, Rings On Main Frame, Or Fanning Strip Holes |
Handle Color | Red |
Product Type | Loop Puller |
Replaceable Needle | Yes |
Insulated | No |
Tool Weight | 0.151 lb |
Body Material | Metal |
Tool Function | Puller facilitates pulling wire through terminal blocks, rings on main frames, fanning strip holes |
End Style | Formed Hook |
Description
Wire Loop Puller, Product Type Loop Puller, End Style Formed Hook, Loop Length 4 1/2 in, Body Material Metal, Tool Length 8 1/2 in, Insulated No, Replaceable Needle Yes, Handle Color Red, Handle Material Aluminum, Tool Function Puller facilitates pulling wire through terminal blocks, rings on main frames, fanning strip holes, Tool Weight 0.151 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 150mm Z-series 1/4 Sq. Drive (2760Z-150)
- PFERD 6" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0 (15101)
- TEKTON 6-in-1 Phillips Driver (#1 x #2, #0 x #3, Red) (DMS18016)
- ZORO SELECT Head Set, 5/16-18, 1.75in, SSG-803 (HS-3118)
- JONARD TOOLS Wire Loop Puller, Aluminum, 15 Iin L, Red (JIC-2257M-12)
- JONARD TOOLS Insulated Cable Sewing Needle, 1 pcs. (JIC-3209)
- JONARD TOOLS Cable Sewing Needle, Alum, 5-3/4 In L, Red (JIC-287)
- JONARD TOOLS Wire Wrapping Tool (JIC-22681)
- JONARD TOOLS Wire Loop Puller, 8 In, Yellow, Insulated (JIC-2257)
- JONARD TOOLS Unwrapping Tool 22-24 Awg (UD-2224)
- EPSON Precut Label Roll in Box, Thermal Transfr (BVSL38X38PX)
- Jonard Tools Wire Wrap and Unwrap Tools