Shop All Leveling Rods and Tripods
Jonard Tools
Wire Extractor, 6 in. L, Steel
Mfr # M-724A
Zoro # G7620593
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wire Extractor
- Tip Type Slotted
- Tool Length 5 69/100 in
- Tool Weight 0.04 lb
- Tool Height 21/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # M-724A
- Zoro # G7620593
- UPC # 811490014299
- Country of Origin China
- Category Leveling Rods and Tripods
Dimensions
Tool Length | 5 69/100 in |
Tool Height | 21/50 in |
Tool Width | 1/5 in |
Slot Width | 0.052 in |
Tool Diameter | 3/16 in |
Details
Item | Wire Extractor |
Product Type | Wire Extractor |
Tip Type | Slotted |
Tool Weight | 0.04 lb |
Application | Adjustment, Alignment, Burnishers |
For Use With | 66/110 Blocks, Quick Clips |
Body Material | Metal |
Insulated | Yes |
Handle Type | Insulated |
Description
Wire Extractor, Product Type Wire Extractor, Application Adjustment, Alignment, Burnishers, Tip Type Slotted, Slot Width 0.052 in, Tool Length 5 69/100 in, Insulated Yes, Body Material Metal, For Use With 66/110 Blocks, Quick Clips, Handle Type Insulated, Tool Diameter 3/16 in, Tool Height 21/50 in, Tool Width 1/5 in, Tool Weight 0.04 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Drivers, 4 in L Shank, 5/16 in Tip (JN51604RS)
- KODIAK CUTTING TOOLS 3/16 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5557349)
- EAZYPOWER 6.50mm HSS 135 Deg. Jobber Length Drill Bit, Number of Pieces: 1 (82289)
- GREENLEE Die-Rd 1.500 49, 5 Conduit 737 (440AV)
- SITEPRO TFG2 Tripod 25" Stabilizer Floor Guide (01-TFG2)
- STABILA Elevator Tripod, Small, 27"-68" (08560)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 118 1/8 In (40-6330)
- BUSHNELL OUTDOOR PRODUCTS Car Window Mount, Spotting Scope, Flat (784405)
- KAPRO 886-48 Tripod for Laser Level (886-48)
- SITEPRO ALW20 Alum Heavy Duty Wing Screw Tripod (01-ALW20-B)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR16-C)
- Jonard Tools Levels, Compasses, and Plumb Bobs