Shop All General Hand Tool Kits
Jonard Tools
Water Pump Pliers, 12", Steel
Mfr # JIC-50212
Zoro # G5417251
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Features Secure Tongue and Groove Design for a Non-Slip Grip, Steel Handle; 7 Jaw Positions; 2-1/4" Maximum Jaw Opening; Ergonomically Designed Handle with Dipped Plastic Grip; Side-Cut
- Material Tool steel
- Sub-Category Pump Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-50212
- Zoro # G5417251
- UPC # 811490011908
- Country of Origin China
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Features | Secure Tongue and Groove Design for a Non-Slip Grip, Steel Handle; 7 Jaw Positions; 2-1/4" Maximum Jaw Opening; Ergonomically Designed Handle with Dipped Plastic Grip; Side-Cut |
Material | Tool steel |
Sub-Category | Pump Pliers |
Item | Water Pump Pliers |
Description
Water Pump Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-3/8 (55488)
- RIDGID Die, Bolt, 1/2-13 UNC (48235)
- RIDGID Spade Cutter, 2-1/2 In. W, Steel (T-8)
- FASTCAP Kaizen Knife (FC.KAIZENKNIFE)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-350)
- JONARD TOOLS Can Wrench, Round Outer Socket (M-216C/REX)
- JONARD TOOLS Nut Driver Set, SAE, Hollow, 7 pcs. (ND-631)
- JONARD TOOLS Screwdriver, Phillips, 3x24", Square (SD-243)
- JONARD TOOLS Can Wrench w/Wire Stripper (M-216CS22)
- JONARD TOOLS Crimper, 26 to 19 AWG, 6" L (JIC-891)
- FLEMING SUPPLY Tool Kit, 102 Heat-Treated Pieces with Carrying Case, Essential Steel Hand Tool and Basic Repair Set (912089IYL)
- Jonard Tools General Hand Tool Kits