Shop All Electrical Box Hardware
Jonard Tools
Wall Box Template&Level For Old Work 3&4 Gang Electrical Box.
Mfr # WTL-34
Zoro # G9773369
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3 to 4
- Material Thermoplastic
- Length 1.06 in
- Width 4.92 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # WTL-34
- Zoro # G9773369
- UPC # 811490018747
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 1.06 in |
Width | 4.92 in |
Height | 12.01 Inch |
Details
Number of Gangs | 3 to 4 |
Material | Thermoplastic |
Color | Blue |
Product Main Color | Blue |
Product Material | Thermal Plastic |
Electrical Box Type | Non-Metallic, Old Work |
Description
Designed specifically for cutting out 3 and 4-gang non-metallic old work boxes, this wall template level is perfect for ensuring the boxes are level every time. This wall template level features the following: Built-in levels assist in positioning the template perfectly Wide protective rubber strips hold the template in place and prevent scuffing or scratching the wall Compatible with Carlon B355R & B468R 3-gang and 4-gang old work non-metallic boxes and other similar sized 3 and 4-gang boxes Added screw holes to hold ;it ;in place for hands-free use Includes horizontal and vertical centerlines for easy alignment 3-gang cutout dimensions: 5.94 wide x 3.64 high 4-gang cutout dimensions: 7.71 wide x 3.64 high
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS131)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows (HBL3011EGY)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ)
- JONARD TOOLS Wall Template & Level For 1 & 2 Gang 3" X 2" Metal Electrical Boxes (WTL-32M)
- STERILITE CORPORATION Sterilite 19618606 Small Clip Box with Soft Fern Latches (19618606)
- HAMMOND 4 Inch Box Ext, 8X8, Galv (CSG88EXT4)
- NVENT CADDY Self Tapping Screw, NOVAL Accessory, Steel (SMS8)
- RACO Electrical Box Extension Ring, Box Accessory, Steel, Square Box (911-6)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Non-Metallic (14110WH)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P48)
- Jonard Tools Electrical Box Hardware