Shop All Test Equipment
Jonard Tools
Visual Fault Locator Kit, FC/LC
Mfr # VFL-150
Zoro # G6119251
product price: $164.95
/ea
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fiber Tracing, Fiber Routing, Continuity Testing and to Locate Breakpoints with Bending and Cracking of the Fiber
- For Use With Fiber Optic Cables
- Features Operates in Either CW (Continuous Wave) or Pulsed Mode
- Connector Type FC, LC, SC, ST
- Includes (2) AAA Batteries, FC/LC Adapter, Visual Fault Locator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # VFL-150
- Zoro # G6119251
- UPC # 811490016002
- Country of Origin China
- Category Test Equipment
Dimensions
Length | 1.87 Inch |
Height | 0.87 Inch |
Width | 7.5 Inch |
Wavelength | 650 nm |
Battery Size | AAA |
Maximum Wavelength Measurement | 650 nm |
Description
Visual Fault Locator Kit, Calibration Certificate Available Separately, Connector Type FC, LC, SC, ST, Adapters Included FC, LC, CAT Safety Rating CAT I, Alert Type Light, Fault Location Pulse Duration 1 min, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP40, Product Type Visual Fault Locator, Testing Functions Fiber Tracing, Battery Chemistry Alkaline, Battery Size AAA, Features Operates in Either CW (Continuous Wave) or Pulsed Mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 50W, 110-250V insulate (NSYCR50WU2C)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBGSS)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, B Curve (M9F21105)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (LPJ-2-1/4SP)
- JONARD TOOLS Fiber Scribe, Optical Fiber Cleaving (FS-616)
- JONARD TOOLS Fiber Optic Stripper, For Cables (JIC-200)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-120)
- JONARD TOOLS Fiber Wipes, Optical Fiber Cleaning, PK50 (FW-50)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- JONARD TOOLS Tone Tracing Probe (TEP-100)
- SWE-TECH 3C Platinum Tools MapMaster mini RJ45 network cable tester, includes five ID-only network remotes. (FWTT-109C)
- Jonard Tools Test Equipment