Shop All Test Equipment
Jonard Tools
Visual Fault Locator Adapter
Mfr # VFL-25125
Zoro # G6102774
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Locate Breaks in Fiber Optic Cables
- For Use With Visual Fault Locator Light Source VFL-25 and LC Connectors
- Connector Type LC
- Product Type FC to LC Adapter
- Height 2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # VFL-25125
- Zoro # G6102774
- UPC # 811490016019
- Country of Origin China
- Category Test Equipment
Dimensions
Height | 2 Inch |
Width | 1 Inch |
Length | 0.5 Inch |
Details
Item | Visual Fault Locator Adapter |
Application | Locate Breaks in Fiber Optic Cables |
For Use With | Visual Fault Locator Light Source VFL-25 and LC Connectors |
Connector Type | LC |
Product Type | FC to LC Adapter |
Description
Visual Fault Locator Adapter, For Use With Visual Fault Locator Light Source VFL-25 and LC Connectors, Product Type FC to LC Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-7B17D8-048)
- SQUARE D Terminal Block, Gray (9080GME6)
- SIEMENS Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase (MM0202B1200RJB)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- JONARD TOOLS Tone Tracing Probe, Solid State Circuitry (TEP-200)
- JONARD TOOLS Telephone Splice Connector Kit (TK-U3)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-300)
- JONARD TOOLS Fiber Optic Safety Kit (FSK-5)
- JONARD TOOLS Span Slitter, Optical Fiber Slitting (MS-26)
- TEMPO COMMUNICATIONS Premium Tone & Probe Kit (801K)
- Jonard Tools Test Equipment