Shop All Splicing Connectors
Jonard Tools
UY2 2-Port Telephone Splice Connector, 25PK
Mfr # UY2-25
Zoro # G310832497
product price: $6.49
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 0.91 in.
- Color Yellow
- Connector Application Splicing Telephone cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # UY2-25
- Zoro # G310832497
- UPC # 810053351710
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 0.91 in. |
Details
Material | Plastic |
Color | Yellow |
Connector Application | Splicing Telephone cables |
Description
Self-stripping design, so no separate stripping needed
- •Gel-filled cavity provides moisture resistance, and the housing is insulated to prevent accidental shocks
- •Works with 22-26 AWG (0.64 - 0.40 mm) electrical or telephone wires
- •Great for sensor and polarity wires
- •Lifetime Warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK10 (HDT-3000-48"-BLACK-10 PCS)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- JONARD TOOLS UR 3-Port Telephone Splice Connector, 25PK (UR-25)
- JONARD TOOLS Fusion Splicer Cleaning Kit (TK-285)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- INFINITE INTERNATIONAL 10 - 12 Butt Splice, 10PK (164433)
- ABB Long-Barrel Splice, 3.75 in. L, Red (54815)
- TEMPO COMMUNICATIONS Splicer And Cleaver (915FS-KIT1)
- Jonard Tools Splicing Connectors