Shop All Crimping Tool Dies
Jonard Tools
Turret Head, For Use With Crimper
Mfr # CMP-3
Zoro # G4620120
product price: $132.95
/ea
Free Shipping & Returns
$132.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- For Use With - Crimping Tool Mfr. No. CMP-1226
- Tool Length 1 7/8 in
- Application For Crimping Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CMP-3
- Zoro # G4620120
- UPC # 811490017962
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Tool Length | 1 7/8 in |
Number of Crimping Sizes | 3 |
Maximum Compatible Wire Size | 12 AWG |
Minimum Compatible Wire Size | 26 AWG |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Item | Turret Head |
For Use With - Crimping Tool | Mfr. No. CMP-1226 |
Application | For Crimping Connectors |
Crimping Capacity | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG |
Tool Weight | 0.25 lb |
Accessory Type | Turret Head |
Crimper Style | Compression Crimper |
Minimum Crimping Capacity | 26 AWG |
Includes Crimping Die | No |
Body Material | Steel |
Maximum Crimping Force | Not Rated |
Compatible Connector Type | Front Release Connectors |
Maximum Crimping Capacity | 12 AWG |
Description
Turret Head, Crimper Style Compression Crimper, Crimping Capacity 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Compatible Connector Type Front Release Connectors, Minimum Compatible Wire Size 26 AWG, Maximum Compatible Wire Size 12 AWG, Maximum Crimping Force Not Rated, Tool Length 1 7/8 in, Body Material Steel, Includes Crimping Die No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (36)
- EDWARDS Brake (AC1035)
- TITAN Seal/O-Ring Remover Set, 4 pcs. (17004)
- KAPRO 214 Sure Grip Chalk Line w/Retractable Line Level (214)
- BURNDY Type W Crimping Die, Black (W26VT)
- ABB Crimping Tool Die (15527SS)
- CURRENT TOOLS 2" Knock-Out Die (1535)
- MAKITA DIE FOR JN1601 (MPA-15051)
- PALADIN TOOLS Die 26-14 Awg Insulated Blister (PA2029)
- PROSKIT Die Set, RG8 BNC/TNC, 0.080/.100/.429 Hex (300-049)
- BURNDY Crimping Tool Die Kit for Copper Connectors #6 AWG-750 kcmil (15 Sets) (UDIEKITCU)
- Jonard Tools Crimping Tools