Shop All Plumbing Specialty Tools
Jonard Tools
Trap Security Tool, 7/16 Hex, 7-1/2 In L
Mfr # TTS-716
Zoro # G4606944
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size (In.) 7/16 in
- Overall Length (In.) 7-1/2
- Function For All Standard Traps and Metal Security Shields
- Features Trap Wrench And Security Wrench, Hardened Steel Security Socket
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # TTS-716
- Zoro # G4606944
- UPC # 811490013728
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Hex Size (In.) | 7/16 in |
Overall Length (In.) | 7-1/2 |
Details
Item | Trap Security Combo Tool |
Function | For All Standard Traps and Metal Security Shields |
Features | Trap Wrench And Security Wrench, Hardened Steel Security Socket |
Construction | Aluminum |
Description
Trap Security Combo Tool, Hex Size (In.) 7/16, Overall Length (In.) 7-1/2, Aluminum Construction, Features Trap Wrench And Security Wrench, Hardened Steel Security Socket, Function For All Standard Traps and Metal Security Shields
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 26CT 8GAL Garbage Bag (70403)
- ACORN CONTROLS Replacement Cartridge, Lead Free (7800-502-001)
- ZORO SELECT Tubing Cutter, PVC, Nylon, Polyethylene (AF20307)
- PARKER 1/4" Compression x 3/8" MNPT Male Connector (P6MC4)
- EAT-IN 53266 28 in. Long Curb Key (EA136101)
- SUPERIOR TOOL Basket Strainer Wrench, Universal (3890)
- RIDGID Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L (342)
- JONES STEPHENS PIPE SOCKET SAVER 2"" (J44-200)
- WHEELER-REX Torque Wrench, Coupling, 3/8 Cap, 80 in lb (1965)
- ORION Mechanical Joint Grooving Tool, 3 In (MJGT3)
- THRIFCO PLUMBING 3/8 Inch Internal Wrench / Nipple Extractor (4400894)
- Jonard Tools Plumbing Specialty Tools