Shop All Micrometer Torque Wrenches
Jonard Tools
Torque Wrench, Speed Head, 7/16, 20 in-lb
Mfr # TWAS-71620
Zoro # G1895756
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16 in
- Head Type Standard
- Overall Length 6 1/2 in
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
- Handle Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TWAS-71620
- Zoro # G1895756
- UPC # 811490010659
- Country of Origin China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 7/16 in |
Overall Length | 6 1/2 in |
Overall Width | 4/5 in |
Description
The Jonard Tools TWAS-71620 Torque Wrench is a reliable, highly accurate torque wrench that offers precision in every use. It has a +/-4% CW and +/-6% CCW accuracy rating at 20 to 100% of full scale. The 7/16" drive size allows you to work with fasteners of various sizes. This preset micrometer torque wrench comes with a clockwise and counterclockwise rotation feature. Its alloy steel construction makes it durable enough for regular use. The black oxide finish helps to protect the tool from corrosion, so it can last longer even under harsh conditions. Jonard Tools' Preset Micrometer Torque Wrench will give you precise results each time you use it on your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Phillips, Caninet Slotted, Nut Bit 7-1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (SD-61)
- GEARWRENCH 27mm 12 Point Ratcheting Combination Wrench (KDT9127D)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Bottom Hand Taps (123485)
- GROZ C Clamp, Ductile, 10" (35804)
- JONARD TOOLS Torque Wrench, Swiv. Head, 3/8 Dr, 40 in-lb (TWSW-40)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 20 in-lb (TWAF-71620)
- JONARD TOOLS Torque Wrench, 1/2in. Drive, Steel (TWAF-1220)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 30 in-lb (TWAF-71630)
- JONARD TOOLS Torque Wrench, 6-1/4in. L., Steel (TWAF-91630)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6008C)
- Jonard Tools Torque Wrenches