Shop All Micrometer Torque Wrenches
Jonard Tools
Torque Wrench, Full Head, 7/16 In, 40 In lb
Mfr # TWAF-71640
Zoro # G5188373
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 7/16 in
- Head Type Standard
- Overall Length 6 1/2 in
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
- Handle Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TWAF-71640
- Zoro # G5188373
- UPC # 811490015210
- Country of Origin China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 7/16 in |
Overall Length | 6 1/2 in |
Overall Width | 4/5 in |
Description
Preset Micrometer Torque Wrench, Inch-Pound, Drive Size 7/16 in, Torque Range 0 in-lb to 40 in-lb, Primary Scale Minimum Torque 40 in-lb, Primary Scale Maximum Torque 40 in-lb, Standard, Ratcheting No, Rotation Clockwise and Counterclockwise, Factory Set, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Paddle, Brake (XAG11Z)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2063)
- GREENLEE 8 Piece Hydraulic Punch Driver Set, 10 ga. (7306SB)
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 30 in-lb (TWAF-71630)
- JONARD TOOLS Torque Wrench, 1/2in. Drive, Steel (TWAF-1220)
- JONARD TOOLS Torque Wrench, 9/16in. Drive, Steel (TWAF-91620)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 20 in-lb (TWAF-71620)
- JONARD TOOLS Torque Wrench, 6-1/4in. L., Steel (TWAF-91630)
- CDI CDI Torque Wrench, 30-250 ft.-lb., 24-1/2 in (2503MFRMH)
- Jonard Tools Micrometer Torque Wrenches