Shop All Micrometer Torque Wrenches
Jonard Tools
Torque Wrench, Full Head, 7/16, 20 in-lb
Mfr # TWAF-71620
Zoro # G0771197
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16 in
- Head Type Standard
- Overall Length 6 1/2 in
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
- Handle Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # TWAF-71620
- Zoro # G0771197
- UPC # 811490010635
- Country of Origin China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 7/16 in |
Overall Length | 6 1/2 in |
Overall Width | 4/5 in |
Description
Preset Micrometer Torque Wrench, Inch-Pound, Drive Size 7/16 in, Torque Range 0 in-lb to 20 in-lb, Primary Scale Minimum Torque 20 in-lb, Primary Scale Maximum Torque 20 in-lb, Standard, Ratcheting No, Rotation Clockwise and Counterclockwise, Factory Set, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/16"opening size. (2621SW)
- JONARD TOOLS Coiltite Sleeve (P26LN)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- EMPIRE LEVEL Stainless Steel Protractor (27912)
- JONARD TOOLS Torque Wrench, Swiv. Head, 3/8 Dr, 40 in-lb (TWSW-40)
- JONARD TOOLS Torque Wrench, 1/2in. Drive, Steel (TWAF-1220)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 20 in-lb (TWAS-71620)
- JONARD TOOLS Torque Wrench, 6-1/4in. L., Steel (TWAF-91630)
- JONARD TOOLS Torque Wrench, 9/16in. Drive, Steel (TWAF-91620)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 200I MG)
- Jonard Tools Torque Wrenches