Shop All Micrometer Torque Wrenches
Jonard Tools
Torque Wrench, Full Head, 22 mm, 88 in-l
Mfr # TWAF-2288
Zoro # G4594844
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # TWAF-2288
- Zoro # G4594844
- UPC # 811490017924
- Country of Origin China
- Category Micrometer Torque Wrenches
Details
Item | Torque Wrench, Full Head, 22 mm, 88 in-lb |
Description
Torque Wrench, Full Head, 22 mm, 88 in-lb
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 9in. PolyCast T-Bevel Square (130)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 5/8x5/8x1-5/16x3-3/4 (C38946)
- DASCO PRO Guarded Mason Chisel, 2-3/4" Tip x 7-1/2" L (G335)
- INGERSOLL-RAND 66 Piece Master Torx and Specialty Bit Socket Set (752003)
- JONARD TOOLS Torque Wrench, 6-1/4in. L., Steel (TWAF-91630)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 20 in-lb (TWAF-71620)
- JONARD TOOLS Torque Wrench, 1/2in. Drive, Steel (TWAF-1220)
- JONARD TOOLS Torque Wrench, 9/16in. Drive, Steel (TWAF-91620)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 20 in-lb (TWAS-71620)
- PROTO Torque Wrench, 1/2Dr, 600-3000 in.-lb. (J6072CXCERT)
- Jonard Tools Micrometer Torque Wrenches