Shop All Torque Wrench Accessories
Jonard Tools
Torque Wrench, Full, 22 Mm, 176 In/Lb
Mfr # TWAF-22176
Zoro # G9473769
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Full-Size Open Head
- Size 22 mm
- Max. Torque 176 in-lb
- Height (In.) 12.2 in
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TWAF-22176
- Zoro # G9473769
- UPC # 811490018563
- Country of Origin China
- Category Torque Wrench Accessories
Dimensions
Size | 22 mm |
Height (In.) | 12.2 in |
Width | 2.76 in |
Length | 1.18 in |
Details
Head Type | Full-Size Open Head |
Max. Torque | 176 in-lb |
Material | High Carbon Alloy Steel |
Finish | Black Oxide |
Head Angle | 15 Degrees |
Connector Type | 3.5-12 DIN |
Handle Type | Ergonomic Cushion Grip |
Handle Color | Blue |
Description
Designed for tightening 3.5-12 DIN connectors to 176 in-lb (20 N-m), this full-size open head torque wrench provides a perfectly calibrated amount of torque to prevent damage from over-tightening or signal loss from under-tightening. This torque wrench features the following: Provides a tighter fit when used on 22 mm connectors, nuts, and bolts Ergonomically designed with an angled head and cushion grip for maximum leverage and comfort Calibrated to 176 in-lb (20 N-m) to consistently meet most manufacturers' recommended torque requirements for their connectors Audible click lets you know when the connector is fully torqued to 176 in-lb Made of high carbon steel with a black oxide finish for maximum durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M3 X 3.4mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0051)
- KIPP Crank Handle, Cylindrical Grip Revolving Similar To DIN 469 Size:1 Reamed Hole D2=10, A=80, H=71, 1, (K0996.3110)
- PRIME-LINE Polished SS 6-in-1 Key Ring Multitool with Screwdrivers, Pliers, Wire (ST66676)
- WESTWARD Caster Kit (GGS_56588)
- JONARD TOOLS F Connector Torque Wrench Handle (CTW-H)
- JONARD TOOLS Torque Wrench, Full, 22 Mm, 44 In-Lb (TWAF-2244)
- JONARD TOOLS Torque Wrench, Full, 11Mm, 30 In/Lb (TWAF-1130)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- STAHLWILLE TOOLS Ring insert tool Size 5/8 " Size of mount 9x12 mm (58621036)
- STEELMAN Micro Adjust Wrnch, 1/2" D, 30-250 ft.-lb. (96218)
- STAHLWILLE TOOLS Square drive insert tool Size4 external square 1/4 " Size of mount 9x12 mm M N·m 40 N·m (58240004)
- Jonard Tools Torque Wrenches