Shop All Torque Wrench Accessories
Jonard Tools
Torque Wrench, Full, 11Mm, 30 In/Lb
Mfr # TWAF-1130
Zoro # G9473680
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Full-Size Open Head
- Size 7/16" F Connectors and 11 mm Nuts and Bolts
- Max. Torque 30 in-lb
- Material High Carbon Alloy Steel
- Length 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TWAF-1130
- Zoro # G9473680
- UPC # 811490019560
- Country of Origin China
- Category Torque Wrench Accessories
Dimensions
Size | 7/16" F Connectors and 11 mm Nuts and Bolts |
Length | 0.8 in |
Height (In.) | 9 in |
Width | 2.13 in |
Details
Head Type | Full-Size Open Head |
Max. Torque | 30 in-lb |
Material | High Carbon Alloy Steel |
Finish | Black Oxide |
Handle Color | Blue |
Head Angle | 15 Degrees |
Handle Type | Ergonomic Cushion Grip |
Description
Designed for 7/16" F Connectors and 11 mm nuts and bolts, this full-size open head torque wrench provides a perfectly calibrated amount of torque to prevent damage from over-tightening or signal loss from under-tightening. This torque wrench features the following: Provides a tighter fit when used on 7/16" F Connectors and 11 mm nuts and bolts Ergonomically designed with an angled head and cushion grip for maximum leverage and comfort Calibrated to 30 in-lb (3.89 N-m) to consistently meet most manufacturers' recommended torque requirements for their F Connectors Audible click lets you know when the connector is fully torqued to 30 in-lb Made of High Carbon Steel with a Black Oxide finish for maximum durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- DIABLO Socket Extension 1/4 in. Dr, 12 in. L (DXT1020)
- RIDGID 12" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity (812)
- BOSCH GWS8-45 120V 4 1/2" Grinder Slim (GWS8-45)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- JONARD TOOLS Torque Wrench, Full, 22 Mm, 44 In-Lb (TWAF-2244)
- JONARD TOOLS F Connector Torque Wrench Handle (CTW-H)
- JONARD TOOLS Torque Wrench, Full, 22 Mm, 176 In/Lb (TWAF-22176)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- PROTO REPAIR KIT F/TORQUE WRENCH (PO6064RK)
- Jonard Tools Torque Wrench Accessories