Shop All Micrometer Torque Wrenches
Jonard Tools
Torque Wrench, 7/16in., 180 deg.
Mfr # TWAFST-71630
Zoro # G8958302
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16 in
- Head Type Flexible
- Overall Length 7 in
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
- Handle Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TWAFST-71630
- Zoro # G8958302
- UPC # 811490016651
- Country of Origin China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 7/16 in |
Overall Length | 7 in |
Overall Width | 2/3 in |
Description
Preset Micrometer Torque Wrench, Inch-Pound, Drive Size 7/16 in, Torque Range 0 in-lb to 30 in-lb, Primary Scale Minimum Torque 30 in-lb, Primary Scale Maximum Torque 30 in-lb, Flexible, Ratcheting No, Rotation Clockwise and Counterclockwise, Factory Set, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN General Purpose Saw Blade, 10" 40T (CMAS21040)
- SIMONDS Round Handle Needle File, Swiss, #0 (83510000)
- BOSCH Offset Subbase Dust Hood, 1-9/16 In. (PR007)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline (HC4031)
- JONARD TOOLS Torque Wrench, 6-1/4in. L., Steel (TWAF-91630)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 20 in-lb (TWAS-71620)
- JONARD TOOLS Torque Wrench, 9/16in. Drive, Steel (TWAF-91620)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 20 in-lb (TWAF-71620)
- JONARD TOOLS Torque Wrench, 1/2in. Drive, Steel (TWAF-1220)
- GEDORE Torque Wrench, 1-1/2in, 1500-3000 Nm (8572-01)
- Jonard Tools Torque Wrenches