Shop All Tool Bags, Backpacks & Totes
Jonard Tools
Tool Bag, Black & Blue, 1680d Ballistic Material
Mfr # RTB-18
Zoro # G110832505
product price: $169.95
/ea
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black & Blue
- Material 1680d Ballistic Material
- Overall Depth 16.5 in
- Weight 10.5
- Width 16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # RTB-18
- Zoro # G110832505
- UPC # 810053352328
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 16.5 in |
Width | 16 in. |
Length | 11 in. |
Details
Item | Tool Bag |
Color | Black & Blue |
Material | 1680d Ballistic Material |
Weight | 10.5 |
Primary Application | Tool Bags |
Description
18 tool storage pockets provide tons of space for all your tools
- •13" high interior provides ample room for long screwdrivers and plenty of tools
- •Large treaded wheels provide extra clearance for rough terrain
- •Telescoping handle smoothly extends for on-the-go use and retracts for convenient storage
- •Made from an ultra strong 1680d ballistic material to resist scratches
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Recipro Saw (XRJ04Z)
- MILWAUKEE TOOL 5 pc. 5 lb. D-Ring Web Attachment (48-22-8871)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MHASD)
- FASTCAP 16 ft Tape Measure, 1 in Blade (PMMR-TRUE32)
- JONARD TOOLS Rugged Nylon Carry Case (H-20)
- JONARD TOOLS Tool Bag, 21 Pockets, Black, Nylon, 21 Pockets (H-90)
- JONARD TOOLS 25 Pocket Tool Roll Up Pouch (H-125)
- JONARD TOOLS Rugged 21 Pocket Tool Case (H-90)
- SUPER ANCHOR SAFETY 2 Pouch Tool Bag - Ultra-Viz (6402-U)
- PULL R HOLDING Bucketeer Bucket Caddy, MN (10030)
- KLEIN TOOLS Flat Zippered Tool Bags, Camouflage, Nylon, 0 Pockets (5139C)
- Jonard Tools Tool Bags, Backpacks & Totes