Shop All Test Equipment
Jonard Tools
Tone Tracing Probe
Mfr # TEP-100
Zoro # G9773466
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wire Tracing
- Standards CE Standards
- Width 2.6 Inch
- Length 1.3 Inch
- Height 9.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # TEP-100
- Zoro # G9773466
- UPC # 811490018310
- Country of Origin China
- Category Test Equipment
Dimensions
Width | 2.6 Inch |
Length | 1.3 Inch |
Height | 9.5 Inch |
Details
Application | Wire Tracing |
Standards | CE Standards |
Battery type | (1) 9V included |
Description
Designed to trace wire paths via tone detection, the Jonard Tools TEP-100 tone tracing probe is the perfect tool for identifying cables in common wiring systems. This tone tracing probe features the following: Plastic probe tip prevents accidental shorts Adjustable volume knob to work silently or to hear tone more easily Works with many other manufacturersTM analog tone generators Includes (1) 9V battery required for operation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/4)
- BURNDY Mechancl Conn, Trminl, 10 to 14 AWG, 1 Cond (KLU25)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/10)
- JONARD TOOLS COAX Cable Kit (TK-RG64)
- JONARD TOOLS Visual Fault Locator (VFL-25)
- JONARD TOOLS Telephone Butt Set with ABN (TBS-100)
- JONARD TOOLS Modular Cable Tester (MCT-468)
- JONARD TOOLS Cable Tester Tone and Probe Kit (TETP-901)
- JONARD TOOLS Replacement Blades (RST-RB25)
- JONARD TOOLS OTDR (OTDR-1500)
- Jonard Tools Test Equipment