Shop All Connector Tools
Jonard Tools
Terminator Tool, For Telecommunications
Mfr # TT-PPLTT4
Zoro # G0097399
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Aluminum and Steel
- Contact Type Locking
- Contact Size 7/32 in
- Application For Telecommunications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TT-PPLTT4
- Zoro # G0097399
- UPC # 811490016699
- Country of Origin Taiwan, Province of China
- Category Connector Tools
Dimensions
Contact Size | 7/32 in |
Tool Length | 4 1/4 in |
Details
Item | Terminator Tool |
Number of Pieces | 1 |
Material | Aluminum and Steel |
Contact Type | Locking |
Application | For Telecommunications |
For Use With | PPLT 75, PPLT LR |
Tool Weight | 0.16 lb |
Description
If you work with telecommunications equipment, the JONARD TOOLS TT-PPLTT4 Terminator Tool is an essential tool to have on hand. This is a terminator tool that comes in aluminum and steel. The package quantity is 1. If you are looking for a terminator tool, look no further than this one from JONARD TOOLS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marking Chlk Ind Blu 4Lb (4935524)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- OSG Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Oxide (1233401)
- BOSCH Brush Set (2610997152)
- JONARD TOOLS Terminator Tool w/Prongs, 8 In. L (TT-7V)
- JONARD TOOLS HS/HSC Coring Tool Replacment Blade, 2 pcs. (HC-RB)
- JONARD TOOLS Star Key, Flower/7 Point, Plastic (SSK-85)
- JONARD TOOLS Compact Bnc Connector Tool (RBNC-3)
- JONARD TOOLS Terminator Tool For PPC And T/B (TT-7PT)
- JONARD TOOLS Lc Fiber Connector Tool (FCT-200)
- PROSKIT Pin Extractor Set, 5pc (CE-0275)
- Jonard Tools Communications Tools