Shop All Connector Tools
Jonard Tools
Terminator Tool, Cam, Locking, 5 In L, Blue
Mfr # TTCG-6270-5
Zoro # G4539717
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Aluminum
- Length (In.) 5 in
- Contact Type Cam
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TTCG-6270-5
- Zoro # G4539717
- UPC # 811490013681
- Country of Origin China
- Category Connector Tools
Dimensions
Length (In.) | 5 in |
Tool Length | 5 in |
Details
Item | Terminator Tool |
Number of Pieces | 1 |
Material | Aluminum |
Contact Type | Cam |
Color Code | Blue |
Application | For Locking/Unlocking Terminators |
Features | For Corning Gilbert Style Terminators, NS-5762-3, -9, -11, -13, -15 |
For Use With | Gilbert NS 5762 3, NS 5762 11, NS 5762 13, NS 5762 15, NS 5762 9 |
Handle Color | Blue |
Tool Weight | 0.254 lb |
Description
Terminator Tool, Handle Color Blue, Tool Length 5 in, For Use With Gilbert NS 5762 3, NS 5762 11, NS 5762 13, NS 5762 15, NS 5762 9, Tool Weight 0.254 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54538)
- ANCOR Micro Therm Heat Gun (702027)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, Color: Black, SJ Pallet (SJ PALLET)
- JONARD TOOLS Connector Insertion Tool Kit, 3 Pc (KA-260)
- JONARD TOOLS BNC Connector Tool, 12 In L (RBNC-12)
- JONARD TOOLS Compact Bnc Connector Tool (RBNC-3)
- JONARD TOOLS Open End Wrench (OW-38716)
- JONARD TOOLS Star Key (SSK-80)
- JONARD TOOLS Connector Tool, 7/16" Contact Size (RF-18)
- JONARD TOOLS F Connector Tool, 12 In L (RF-12)
- Jonard Tools Connector Tools