Shop All Punch Down Tools
Jonard Tools
Termination and Removal Tool, Wire Pick
Mfr # EP-QTH38B
Zoro # G0097356
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type 66
- Includes Blade, Tool, Wire Pick
- Battery Operated/Manual Manual
- For Use With 391Q, Mfr. No. QCM486-MPC
- Features Terminating, Bridging, and Removing Wires From 2-Beam or 3-Beam, Insulation-Slicing, Quick-Clip Terminals Found on QCM486 (MPC) and 391Q Connectors, and on Versa Blocks With Quick-Clip Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # EP-QTH38B
- Zoro # G0097356
- UPC # 811490016705
- Country of Origin China
- Category Punch Down Tools
Dimensions
Width | 3.11 Inch |
Height | 0.1 Inch |
Length | 9.18 Inch |
Details
Item | Punch Down Tool |
Blade Type | 66 |
Includes | Blade, Tool, Wire Pick |
Battery Operated/Manual | Manual |
For Use With | 391Q, Mfr. No. QCM486-MPC |
Features | Terminating, Bridging, and Removing Wires From 2-Beam or 3-Beam, Insulation-Slicing, Quick-Clip Terminals Found on QCM486 (MPC) and 391Q Connectors, and on Versa Blocks With Quick-Clip Pins |
Description/Special Features | For Seating Wires Only or for Seating and Cutting Operations |
Insulated / Uninsulated | Insulated |
Functions | Terminating, bridging, and removing wires |
Product Type | Punch Down Tool |
Special Features | For Seating Wires Only or for Seating and Cutting Operations |
Power Source | Manual |
Block Type | 66, CO/Quick Clip |
Description
Punch Down Tool, Blade Type 66, Includes Blade, Tool, Wire Pick, Power Source Manual, Product Type Punch Down Tool, Special Features For Seating Wires Only or for Seating and Cutting Operations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (500SV43B)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1M)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Vinyl, PK50 (COV0713Z1)
- JONARD TOOLS Punchdown Tool, Krone Blade (EPD-914KR)
- JONARD TOOLS Punchdown Tool, 66 Blade (EPD-91466)
- JONARD TOOLS Punch Down Tool (EPB-1000)
- JONARD TOOLS Punch Down Tool, EPB-Krone Blade (EPD-9KRONE)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- JONARD TOOLS Non Impact Punch Down Tool, 110 Blade w/ Cutter (PD-110)
- PALADIN TOOLS Punchdown-Propunch 110 5-Pair (PA3560)
- Jonard Tools Punch Down Tools