Shop All Test Equipment
Jonard Tools
Telephone Butt Set with ABN
Mfr # TBS-100
Zoro # G2548361
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards GB/T15279-2002
- Width 13.03 Inch
- Length 3.07 Inch
- Height 5.51 Inch
- Functions Dial, Ring, Talk, Mute, Redial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TBS-100
- Zoro # G2548361
- UPC # 810053350010
- Country of Origin China
- Category Test Equipment
Dimensions
Width | 13.03 Inch |
Length | 3.07 Inch |
Height | 5.51 Inch |
Details
Standards | GB/T15279-2002 |
Functions | Dial, Ring, Talk, Mute, Redial |
Description
Telephone Butt Set with ABN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- ELECTRIDUCT Electriduct Rubber Threshold Ramp (CR-RPS-THR-2.5)
- HONEYWELL Tr21-A 10K Ohm Averaging Wall (TR21-A)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-150)
- JONARD TOOLS Cable Tester Tone and Probe Kit (TETP-901)
- JONARD TOOLS Visual Fault Locator Adapter (VFL-25125)
- JONARD TOOLS Fiber Scribe, Optical Fiber Cleaving (FS-616)
- JONARD TOOLS Fiber Cleaver, Optical Fiber Cleaving (FC-220)
- JONARD TOOLS Multi & Single mode Fiber Optic Lght Srce w/FC/LC/SC (PC/UPC) Adapters (FLS-55)
- PALADIN TOOLS Kit Lan Pro-Navigator (PA901066)
- Jonard Tools Test Equipment