Shop All General Hand Tool Kits
Jonard Tools
Telecom Diagonal Cutter Pliers
Mfr # JIC-7858
Zoro # G1171913
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 6 1/4 in
- Number of Pieces 1
- Features (2) Stripping Holes, 2 in V in Shaped Stripping Notches
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-7858
- Zoro # G1171913
- UPC # 811490010727
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 6 1/4 in |
Jaw Length | 7/8 in |
Jaw Width | 3/4 in |
Tip Width | 3/32 in |
Cutter Length | 7/8 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Overall Length 6 1/4 in, Maximum Jaw Opening 7/8 in, Jaw Length 7/8 in, Jaw Width 3/4 in, Grip Style Standard Cushion, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Stripper, Blade Material Steel, Cutter Length 7/8 in, Features (2) Stripping Holes, 2 in V in Shaped Stripping Notches, Finish Polished, Grip Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT Wrench Set, Standard, Steel, SAE, 14 Tools (714)
- CLE-LINE 18PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1813 Steam Oxide HSS RHS/RHC 9/16-1IN (C21135)
- OSG Straight Flute Hand Tap, Plug, 4 (1124901)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 2" dia., 1-1/8" (SCK-200)
- JONARD TOOLS Long Nose Plier, 6-7/8", Smooth (JIC-842)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 8 (TK-82)
- JONARD TOOLS Double End Speed Wrench, 1/2 In. (ASW-12)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 19 (TK-19)
- JONARD TOOLS Security Key Insert, 5/16 and 5/32 In Hex (SK-51632)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-22148)
- ECLIPSE Communications Tool Kit, No. of Pcs. 12 (PK-12012H)
- Jonard Tools Hand Tool Kits