Shop All Service & Pump Wrenches
Jonard Tools
T Handle Security Wrench, 5/16 in, BO
Mfr # BW-516
Zoro # G9646944
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 in
- Overall Length 7 1/2 in
- Material Alloy Steel
- Finish Black Oxide
- Head Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # BW-516
- Zoro # G9646944
- UPC # 811490016668
- Country of Origin China
- Category Service & Pump Wrenches
Dimensions
Size | 5/16 in |
Overall Length | 7 1/2 in |
Head Width | 5/16 in |
Handle Length | 3 1/2 in |
Length Family | Long |
Short Arm Length | 3 1/2 in |
Tip Size | 5/16 in |
Long Arm Length | 4 1/2 in |
Description
Hex Key, Tip Size 5/16 in, Long Arm Length 4 1/2 in, Short Arm Length 3 1/2 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools T27 Torx Screwdriver, Comfort Grip Handle (D062311)
- J.W. WINCO WN300-KT-30-1/4X20-12-SW Adjustable Lever Steel (3T12F38K)
- S&G TOOL AID QUICK CHANGE CHISEL RETAINING RING (SG94400)
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- JONARD TOOLS Stubby Speed Wrench, 12 deg., 4 in. L. (ASWS-716)
- JONARD TOOLS P Key, For Self Lock Pedestal Lock, Brass (TTK-225)
- OTC Grip Wrench Adapter 7/16-14 (205378)
- KENYON Operating Wrench, 60", 2x2" Opening (85487)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 15/16 BLK (MTBLK-1230)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1452)
- Jonard Tools Service & Pump Wrenches