Shop All Wire Stripper & Cutter Parts
Jonard Tools
Stripper Tool Replacement Blade, PK6
Mfr # RB-2878/6
Zoro # G2284637
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Type Blades
- For Use With JIC-4366 Cable Slit & Ring Tool, JIC-4377 Fiber Jacket Slit & Ring Tool
- Compatible with Manufacturer Model Number JIC-4366, JIC-4377
- Compatible with Brand Jonard Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # RB-2878/6
- Zoro # G2284637
- UPC # 811490014633
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Details
Impact Rated | No |
Item | Optical Fiber Cable Seath Stripper Tool Replacement Blade |
Type | Blades |
For Use With | JIC-4366 Cable Slit & Ring Tool, JIC-4377 Fiber Jacket Slit & Ring Tool |
Compatible with Manufacturer Model Number | JIC-4366, JIC-4377 |
Compatible with Brand | Jonard Tools |
Application | Industrial |
Features | Replacement Blades for Strip Feature |
Accessory Type | Replacement Blade Set |
Number of Pieces | 6 |
Weight | 0 lb |
Compatible with Manufacturer Part Number | JIC-4366, JIC-4377 |
Compatible Manufacturer Part Number | JIC-4366, JIC-4377 |
Compatible with Manufacturer Model Number [NEW] | JIC-4366, JIC-4377 |
Compatible Manufacturer Model Number | JIC-4366, JIC-4377 |
For Use with Mfr. Model Number | JIC-4366, JIC-4377 |
For Use With Mfr. Model Number | JIC-4366, JIC-4377 |
Description
Optical Fiber Cable Seath Stripper Tool Replacement Blade, Accessory Type Replacement Blade Set, Application Industrial, Compatible with Brand Jonard Tools, Compatible with Grainger Part Number 2RZU8, 510U42, Compatible with Manufacturer Model Number JIC-4366, JIC-4377, Features Replacement Blades for Strip Feature, For Use With JIC-4366 Cable Slit & Ring Tool, JIC-4377 Fiber Jacket Slit & Ring Tool, Number of Pieces 6, Weight 0 lb, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18016)
- PROTO Full Polish Combination Wrench 5/8" - 12 Point (J1220-T500)
- INSIZE Electronic Outside Micrometer, .0001 In./.001mm (3506-301E)
- MILWAUKEE TOOL SDS-PLUS 2CT 5/32" X 4" X 6" (48-20-7401)
- JONARD TOOLS Replacement Blade For Mdc-64 Fiber Duct Cutter, P/2 (MDC-64RB)
- JONARD TOOLS Replacement Blade Set For Uc-4569 Pass-Through Crimping Tool, P/2 (UC-4569RB)
- JONARD TOOLS Solar Panel Crimping Die - Mc3 (SPD-MC3)
- JONARD TOOLS Replacement Blade For Css-597M (CSS-135)
- JONARD TOOLS Hsc-Qr Jacket Stripper Replacement Blade (Pkg Of 2) (HS-RBQR)
- JONARD TOOLS Replacement Blade For Css-5156 (CSS-130)
- GREENLEE Cone Adapter (25644)
- Jonard Tools Hand Tool Parts