Shop All Wire Carts
Jonard Tools
Steel Cable Caddy W/ Wheels, Up to 20" D
Mfr # CC-2721WS
Zoro # G8330918
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CC-2721WS
- Zoro # G8330918
- UPC # 811490018549
- Country of Origin China
- Category Wire Carts
Details
Item | Steel Cable Caddy W/ Wheels,Up to 20" D |
Description
Steel Cable Caddy W/ Wheels,Up to 20 In. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- GENIE Outrigger Lock Pin (6825GT)
- US CARGO CONTROL 3/8" x 18' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (38G100SOSL-18)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- WIREMOLD Legrand Rectangle Steel 1 gang Extension Starter Box Ivory (V5751)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 30L x 21W x 72H (CS21304CP)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- ZORO SELECT High Cart, HD, SS, 4 Solid Shelf, 48x24x69 (2HDP6)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x48x39 In (1ECJ3)
- LITTLE GIANT Removable Drop-Gate Truck, 2000 lb. (CARD-2448-8PY)
- GLOBAL EQUIPMENT Nexel Chrome ESD Wire Shelf Truck, 4 Shelf, 48"L x 18"W x 69"H, Polyurethane Casters (C18486ESD)
- Jonard Tools Wire Carts