Shop All Connector Tools
Jonard Tools
Star Key Kit
Mfr # SSK-800
Zoro # G9191911
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes SSK-716 7/16 in Star Key Can Wrench, SSK-80 Slam Lock Star Key for LG and LB Pedestal Locks
- Features SSK-716 has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket
- Tool Length 7 in
- Number of Points 8-Point
- Hex Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SSK-800
- Zoro # G9191911
- UPC # 811490017344
- Country of Origin China
- Category Connector Tools
Dimensions
Tool Length | 7 in |
Hex Size | 7/16 in |
Details
Item | Star Key Kit |
Includes | SSK-716 7/16 in Star Key Can Wrench, SSK-80 Slam Lock Star Key for LG and LB Pedestal Locks |
Features | SSK-716 has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket |
Number of Points | 8-Point |
Product Type | Star Key Can Wrench |
Handle Color | Blue |
Key Shape | LS 5-Point Star |
Compatible Product Type | SSK P Key Insert, SSK Star Keys |
Compatible Lock Type | LB, LG |
Description
Star Key Kit, Tool Length 7 in, Number of Points 8-Point, Hex Size 7/16 in, Compatible Lock Type LB, LG, Key Shape LS 5-Point Star, Compatible Product Type SSK P Key Insert, SSK Star Keys, Features SSK-716 has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket, Handle Color Blue, Includes SSK-716 7/16 in Star Key Can Wrench, SSK-80 Slam Lock Star Key for LG and LB Pedestal Locks, Product Type Star Key Can Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (67H-46MM)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77525)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Bit Std Length, Chrome Socket (D013014)
- JONARD TOOLS Terminator Tool, Cam, Locking, 5 In L, Blue (TTCG-6270-5)
- JONARD TOOLS Terminator Tool, Cam Style Locking, 9 in (TTCG-6270-9)
- JONARD TOOLS Star Key Kit (SSK-850)
- JONARD TOOLS BNC Connector Tool, 12 In L (RBNC-12)
- JONARD TOOLS Lc Fiber Connector Tool (FCT-200)
- JONARD TOOLS Pin Extractor, 3 in, Contact Size 16-20 (R-5926)
- CABLE PREP Center Conductor Cleaner and Beveler (Gator)
- Jonard Tools Connector Tools