Shop All Connector Tools
Jonard Tools
Star Key Kit
Mfr # SSK-750
Zoro # G9191896
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes SSK-716 7/16 in Star Key Can Wrench, SSK-75 Slam Lock Star Key for LC and LG Pedestal Locks
- Features SSK-716 has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket
- Number of Points 7-Point
- Compatible Product Type SSK P Key Insert, SSK Star Keys
- Product Type Star Key Can Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SSK-750
- Zoro # G9191896
- UPC # 811490017269
- Country of Origin China
- Category Connector Tools
Dimensions
Tool Length | 7 in |
Hex Size | 7/16 in |
Details
Item | Star Key Kit |
Includes | SSK-716 7/16 in Star Key Can Wrench, SSK-75 Slam Lock Star Key for LC and LG Pedestal Locks |
Features | SSK-716 has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket |
Number of Points | 7-Point |
Compatible Product Type | SSK P Key Insert, SSK Star Keys |
Product Type | Star Key Can Wrench |
Key Shape | LS 5-Point Star |
Compatible Lock Type | LC, LG |
Handle Color | Blue |
Description
Star Key Kit, Tool Length 7 in, Number of Points 7-Point, Hex Size 7/16 in, Compatible Lock Type LC, LG, Key Shape LS 5-Point Star, Compatible Product Type SSK P Key Insert, SSK Star Keys, Features SSK-716 has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket, Handle Color Blue, Includes SSK-716 7/16 in Star Key Can Wrench, SSK-75 Slam Lock Star Key for LC and LG Pedestal Locks, Product Type Star Key Can Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, 4140 Steel, 3/8-16x6 (46267)
- EAZYPOWER Security Tip Box Assortment, 100 pcs. (81962)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- SK PROFESSIONAL TOOLS 1/4" Drive SAE, Metric, 48 pcs (91848)
- JONARD TOOLS Open End Wrench (OW-38716)
- JONARD TOOLS Terminator Tool, For Telecommunications (TT-PPLTT4)
- JONARD TOOLS Star Key Kit (SSK-850)
- JONARD TOOLS Pin Extraction Removal Tool Kit, Front Release, Contact Size 12, 16, 20, Number of Pieces 3 (KR-260)
- JONARD TOOLS Star Key Kit, Assorted, Plastic (SSK-876)
- JONARD TOOLS Terminator Tool, Cam, Locking, 5 In L, Blue (TTCG-6270-5)
- MARTINDALE ELECTRIC Coil Tamping Tool, Handle-Type, 3-Pc Assortment (CTTLHKIT)
- Jonard Tools Connector Tools