Shop All Test Equipment
Jonard Tools
Span Slitter, Optical Fiber Slitting
Mfr # MS-26
Zoro # G9191729
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Optical Fiber Slitting
- For Use With OFS EZ-Bend 3 mm and 4.8 mm Drop Cables and Other Similar Style Cables
- Features All of Our MS Series Mid Span Tools are Patented for Their Unique Design and Functionality, Blades Last for 5,000 Slits/Cuts, Compact Design Weighing Less Than 2.5 oz with Included Tethering Hole Makes it Perfect to use in Tight Spaces or on the Go, Consists of 5 Precision Slitting Grooves Ranging in Size from 2.9 mm to 6.8 mm, Indicator Line on Top of the Unit Indicates the Position of the Blade for Accurate Slitting and Ringing, this Tool Works Great with OFS EZ-Bend-Bend 3.0 mm and 4.8 mm Drop Cables and Other Similar Style Cables
- Includes Locking Mechanism
- Product Type Span Slitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # MS-26
- Zoro # G9191729
- UPC # 811490017399
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Ringing Groove Sizes | 2.9 mm to 6.8 mm |
Slitting Groove Sizes | 2.9 mm to 6.8 mm |
Minimum Cable Diameter | 2.9 mm |
Tool Width | 0.83 in |
Tool Height | 1.5 in |
Tool Length | 2.2 in |
Maximum Cable Diameter | 6.8 mm |
Cable Diameter Range | 2.9 mm - 6.8 mm |
Height | 1.1 Inch |
Width | 3.1 Inch |
Length | 2.4 Inch |
Cable Diameter | 2.9 mm-6.8 mm |
Description
Span Slitter, Number of Slitting Grooves 5, Number of Ringing Grooves 5, Slitting Groove Sizes 2.9 mm to 6.8 mm, Ringing Groove Sizes 2.9 mm to 6.8 mm, Compatible Replacement Blades MSB-2968, Application Optical Fiber Slitting, Maximum Cable Diameter 6.8 mm, Minimum Cable Diameter 2.9 mm, Blade Life 5,000 slits, Cutting Application Slitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12)
- GLOBAL INDUSTRIAL 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange (500792)
- JONARD TOOLS Repl Cable Identifiers, For CM-8, 8 PC (CMI-SET8)
- JONARD TOOLS 1000A Digital Clamp Meter (ACM-1000)
- JONARD TOOLS Fiber Scribe, Optical Fiber Cleaving (FS-616)
- JONARD TOOLS Magtime Rdt-18 Pole Adapter (MF-45)
- JONARD TOOLS Network Tool Kit (TK-RJ45)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-120)
- FLUKE NETWORKS In-Line Modular Adapter, 6-Wire (10220100)
- Jonard Tools Test Equipment