Jonard Tools

Solar Panel Crimping Die - Mc4


product price: $34.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This crimping die, when used in conjunction with a Solar Panel Crimper (such as our SPC-MC4), is able to crimp MC4 connectors onto 14, 12, and 10 AWG (2.5 mm2, 4 mm2, 6 mm2) cable. It is ideal for solar panel installers when termination or replacing a new MC4 solar panel connector. The crimping die features the following: Crimps wire gauges sizes 14, 12, 10 AWG (2.5 ;/ 4.0 / 6.0 mm2) Perfectly crimps MC4 Solar Connectors Compatible with ;ratcheting solar crimping tools, like our SDC-MC4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.