Shop All Wire Strippers & Crimpers
Jonard Tools
Slitter and Ring Tool, Fibr Jcket, Bl Hndl
Mfr # JIC-4377
Zoro # G7314647
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/8" to 3/8"
- Features JIC-4377 has a Tapered Blade Guide and is Designed Specifically for Easier use with the OFS Minicord EZ Bend and Other Similar Cables
- Application Slit and Ring Buffer Tubes, Breakout Cables and Other Types of Jacketed Fiber Cables
- Number of Pieces 1
- Length (In.) 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # JIC-4377
- Zoro # G7314647
- UPC # 811490019676
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 5-1/2" |
Details
Capacity | 1/8" to 3/8" |
Features | JIC-4377 has a Tapered Blade Guide and is Designed Specifically for Easier use with the OFS Minicord EZ Bend and Other Similar Cables |
Application | Slit and Ring Buffer Tubes, Breakout Cables and Other Types of Jacketed Fiber Cables |
Number of Pieces | 1 |
Includes | One Spare Blade of Each Style |
Item | Slitter and Ring Tool,Fibr Jcket,Bl Hndl |
Description
Slitter and Ring Tool,Fibr Jcket,Bl Hndl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- EAZYPOWER Countersink Set, 1/4, 3/8, 1/2", 3 pcs. (30211)
- H & H INDUSTRIAL PRODUCTS 4" Ultra Precision Toolmaker's Vise (3900-2014)
- DEWALT Cordless Impact Wrench (DCF922B)
- JONARD TOOLS 4 3/4 in Coax Cable Stripper RG59/6 and 7/11 (UST-100)
- JONARD TOOLS Coax Cable Gripping Tool (CG-100)
- JONARD TOOLS 8 in Wire Stripper 10 to 24 AWG (WSA-1024)
- JONARD TOOLS Hardline Jacket Stripper 5/8" (HS-625)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 16 to 26 AWG (JIC-1626)
- JONARD TOOLS Precision Fiber Optic Stripper 0.6 - 1.1 mm (ST-950)
- GARDNER BENDER COAX CBL STRIPPR 1-1/4in. (GS-3589)
- Jonard Tools Crimping Tools