Shop All Slip Joint Pliers
Jonard Tools
Slip Joint Side Cut Pliers, 7-3/8"
Mfr # BCOMB
Zoro # G5417522
original price:
$16.34
19% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening 1 1/4 in
- Jaw Length 1 3/4 in
- Overall Length 7 3/8 in
- Wire Cutter Yes
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # BCOMB
- Zoro # G5417522
- UPC # 811490013827
- Country of Origin China
- Category Slip Joint Pliers
Dimensions
Jaw Length | 1 3/4 in |
Overall Length | 7 3/8 in |
Details
Max. Jaw Opening | 1 1/4 in |
Wire Cutter | Yes |
Handle Type | Dipped |
Tether Capable | Tether Capable |
Finish | Black Oxide |
Features | 3/8 in Hardened Wire Cutter, Flush Bolt, for Heavy-Duty Use, Machined Gripping Teeth, Polished Head |
Material | Forged Alloy Steel |
Item | Slip Joint Pliers |
Tether Style | Tether Capable |
Description
Slip Joint Pliers, Overall Length 7 3/8 in, Jaw Length 1 3/4 in, Features 3/8 in Hardened Wire Cutter, Flush Bolt, for Heavy-Duty Use, Machined Gripping Teeth, Polished Head, Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10lb. Locking Tool Lanyard (48-22-8810)
- KRAFT TOOL Elite Series Carbon Steel, 12"x3-1/2 (CFE436K)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Taper Tap (DWT54149)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024MD)
- WILDE 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-BLACK OXIDE-BULK (G251.B/BB)
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- K-TOOL INTERNATIONAL K Tool International KTI53004 4 Inch Slip Joint Pliers (KTI53004)
- URREA Slip joint plier chrome finish 10" (280)
- JONES STEPHENS Slip Jaw Pliers, 10", 2-1/8" Capacity (P60001)
- URREA Slip joint plier chrome finish 8" (278)
- Jonard Tools Pliers