Shop All Fiber Optic Cable
Jonard Tools
Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC
Mfr # FLC-202
Zoro # G410832519
product price: $184.95
/ea
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Length 4.8 in.
- Application Fiber optic cable testing
- Jacket Material - Wire and Cable Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # FLC-202
- Zoro # G410832519
- UPC # 810053352311
- Country of Origin Poland
- Category Fiber Optic Cable
Dimensions
Length | 4.8 in. |
Details
Jacket Color | Gray |
Application | Fiber optic cable testing |
Jacket Material - Wire and Cable | Plastic |
Description
Compact housing and shoulder strap make this perfect for on-the-go use
- •Terminated with an SC/APC connector on one side and an SC/APC connector on the other side for versatility
- •Steel, interlocked armor under the fiber jacket protects the fiber from accidental damage
- •Polishing types are color coded for quick and easy identification of the launch cable
- •Convenient magnet on bottom of housing allows for quick and easy mounting to fiber racks
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Flush Receptacle, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30R, Screw Terminal, White (70830FR)
- GAMPAK ELBOW 90D RIGID 2"" (02-55536PE)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22F0060TFFL)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- JONARD TOOLS Optical Light Source, FC/LC/SC Adapter (FLS-50)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-SC/APC (FLC-1006)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- Jonard Tools Fiber Optic Cable