Shop All Fiber Optic Cable
Jonard Tools
Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-LC/APC
Mfr # FLC-1007
Zoro # G510832525
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Application Fiber optic cable testing
- Jacket Material - Wire and Cable Plastic
- Length 4.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # FLC-1007
- Zoro # G510832525
- UPC # 810053352397
- Country of Origin Poland
- Category Fiber Optic Cable
Dimensions
Length | 4.8 in. |
Details
Jacket Color | Gray |
Application | Fiber optic cable testing |
Jacket Material - Wire and Cable | Plastic |
Description
Compact housing and shoulder strap make this perfect for on-the-go use
- •6.56 ft (2 m) long pigtails are terminated with an SC/APC connector on one side and an LC/APC connector on the other side for versatility
- •Polishing types are color coded for quick and easy identification of the launch cable
- •Convenient magnet on bottom of housing allows for quick and easy mounting to fiber racks
- •3281 ft (1000 m) length of fiber is perfect for most OTDR testing applications
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Street Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80141)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF150D3)
- MELTRIC 63-68072 INLET (63-68072)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- JONARD TOOLS Optical Light Source, FC/LC/SC Adapter (FLS-50)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-SC/APC (FLC-1006)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, Multimode, 3 M, Aqua (GBLC2-D5-03)
- Jonard Tools Fiber Optic Cable