Shop All Tool Sharpeners
Jonard Tools
Sharpener, Knife/Scissor, 4 x1.1x 2-1/4 In
Mfr # KSS-1
Zoro # G3636911
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Diamond Polished Carbide Blades, Lightweight and Compact Design, Safety Finger Guard
- Overall Height (In.) 4
- Overall Depth (In.) 2-1/4
- Application Sharpening
- Type Knife and Scissor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # KSS-1
- Zoro # G3636911
- UPC # 811490012301
- Country of Origin China
- Category Tool Sharpeners
Dimensions
Overall Height (In.) | 4 |
Overall Depth (In.) | 2-1/4 |
Overall Width (In.) | 1-7/64 |
Overall Height | 4 in |
Overall Depth | 2.25 in |
Overall Width | 1.1 in |
Details
Features | Diamond Polished Carbide Blades, Lightweight and Compact Design, Safety Finger Guard |
Application | Sharpening |
Type | Knife and Scissor |
Item | Knife Sharpening Machine |
Sharpener Type | Knives, Scissors |
For Use With | Knives, Scissors |
Description
Knife Sharpening Machine, Overall Depth 2.25 in, Overall Height 4 in, Overall Width 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE & WRIGHT Inside Caliper 150mm/6" (516)
- SUPERCUT 116-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (205855)
- EAGLE TAPTEK CUTTING TOOLS 7/16-14 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-4375-14-B-D)
- HARDIN 4 Inch Variable Speed Wet Polisher and Grinder and 8 pc 5 Inch Diamond Polishing Pad Set (WV5GRIN)
- SMITHS Edgework-Site Utility Blade Sharpener (51215)
- BLUE DEMON Stay-Sharp ECO Tungsten Grinder, Imperial thread, head and discs only (BDTG-STAYSHARP-ECO)
- DMT Whetstone Coarse w Wooden Box 8" (W8C)
- BUCK KNIVES EdgeTek Dual Pocket Stone, Med Coarse (97076)
- DMT Machinist Diamond Whetstone Fine Sharpener, 4" (WMF)
- DMT Diamond Whetstone Kit 4" (W4K)
- NORTON ABRASIVES Grinding Wheel Truing Device, 3 In Wheel (66260135578)
- Jonard Tools Tool Sharpeners