Shop All Service & Pump Wrenches
Jonard Tools
Security Shield Tool, Steel, 9/16 In.
Mfr # SST-916
Zoro # G7619193
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features 9/16 in Size, Polished Finish
- Application Connector Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SST-916
- Zoro # G7619193
- UPC # 811490016330
- Country of Origin China
- Category Service & Pump Wrenches
Details
Item | Security Shield Tool |
Material | Steel |
Features | 9/16 in Size, Polished Finish |
Application | Connector Tool |
Description
Security Shield Tool, Material Steel, Features 9/16 In. Size, Polished Finish, Connector Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHS34188)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- MAYHEW CHISEL COLD 1 1/2" WIDE WITH HAND GUARD (MY12405)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- JONARD TOOLS T Handle Security Wrench, 5/16 in, BO (BW-516)
- JONARD TOOLS Stubby Speed Wrench, 12 deg., 4 in. L. (ASWS-716)
- JONARD TOOLS P Key, For Self Lock Pedestal Lock, Brass (TTK-225)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 2-3/8 ANGL BLK (MTBLK1276)
- URREA Service Wrench, 2 9/16" opening size (U3582)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 48MM 30 DEG ANGL (MT1248MM)
- Jonard Tools Service & Pump Wrenches