Shop All Screwdriver Sets
Jonard Tools
Screwdriver Set, Slotted/Phillips, 8 pcs
Mfr # SDK-8
Zoro # G5945298
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1/4", 3/16", 5/16", #1, #2, #3
- Handle Material Rubberized
- Handle Design Cushion Grip with Tip ID on End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # SDK-8
- Zoro # G5945298
- UPC # 811490015333
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", 3/16", 5/16", #1, #2, #3 |
Shank Length | 3 in to 6 in |
Details
Item | Screwdriver Set |
Tip Style Group | Phillips |
Screwdriver Tip Style | Keystone Slotted/Phillips |
Handle Material | Rubberized |
Handle Design | Cushion Grip with Tip ID on End |
Number of Pieces | 8 |
Shank Shape | Round |
Tether Capable | Tether Capable |
Finish | Polished, Black Oxide Tips |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdriver Sets |
Features | Magnetic Tips, Internal Shank Flanges to Prevent the Handle From Slipping, Black Oxide Finished Tip to Prevent Corrosion and Magnetized to Hold Fasteners For Easy Removal and Installation, Ergonomically Designed Handle For Greater Comfort and Torque, These Screwdrivers Comply with ASME B107.600 and ISO 2380 Standards |
Includes | (4) Cabinet Slotted: 3/16" x 3", 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6"; (4) Phillips: #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6" |
Standards | ASME, ANSI |
Nonsparking | No |
ESD Safe | No |
Handle Type | Cushion Grip |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Bit Style | Cabinet Slotted, Phillips |
Description
Screwdriver Set, #1, #2, #3, 1/4 in, 3/16 in, 5/16 in, Number of Pieces 8, ESD Safe No, Includes #2 x 1-1/2 in, #2 x 4 in, #3 x 6 in, 1/4 in x 1-1/2 in, 1/4 in x 4 in, 5/16 in x 6 in, Keystone Slotted 3/16 in x 3 in, Phillips #1 x 3 in, ASME, ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 21 mm Combination Wrench (18292)
- PROTO Cold Chisel, 3/4 In. x 12 In. (J86A5/8X12S2)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Black, 15.5" W x 18" D x 34" H (32H865)
- LYNDEX-NIKKEN Tapping Collet, #2, 5/16in Tap Sz, CLNT (NT10-020(S))
- JONARD TOOLS Insulated Screwdriver Set, 7 pcs (TK-70INS)
- CRAFTSMAN Screwdriver Set, Phillips, Slotted, 12 pcs. (CMHT65044)
- MILWAUKEE TOOL 6 pc. Tri-Lobe Screwdriver Set (48-22-2706)
- STEELMAN 7-Piece Diamond Tipped Low Profile Torx Screwdriver Set (78936)
- WIHA Insulated Screwdriver Set, 7 pcs (32087)
- STAHLWILLE TOOLS DRALL set of screwdrivers i.TCS inlay No.TCS 4724/4840+10767 3/3-tray24-pcs. (96830706)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- Jonard Tools Screwdrivers and Nutdrivers