Shop All Screwdrivers
Jonard Tools
Screwdriver 5/16 in Round
Mfr # SDC-5166
Zoro # G5417279
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Rubber
- Handle Design Ergonomic
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SDC-5166
- Zoro # G5417279
- UPC # 811490015265
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 10 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Rubber |
Handle Design | Ergonomic |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | Steel |
Shank Shape | Round |
Nonsparking | No |
Insulated | No |
ESD Safe | No |
Finish | polished |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Keystone Slotted |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size 5/16 in, Overall Length 10 1/2 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL OverDrive Fast Boring Bit 1" (00704)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15232 (15232)
- MILWAUKEE TOOL Selfeed Bit 4-5/8" (48-25-4621)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- JONARD TOOLS Screwdriver #2 Round (SDSP-2)
- JONARD TOOLS Screwdriver 3/16 in Round (SDC-3166)
- JONARD TOOLS Precision Screwdriver Slotted Head, PK 10 (SD-080/10)
- JONARD TOOLS Screwdriver #1 Round (SDP-1)
- JONARD TOOLS Insulated Screwdriver 5/32 in Round (INS-4100)
- JONARD TOOLS Insulated Screwdriver 3/32 in Round (INS-475)
- WERA General Purpose Torx Screwdriver T27 Round (05028054001)
- Jonard Tools Screwdrivers