Shop All Screwdrivers
Jonard Tools
Screwdriver 3/16 in Round
Mfr # SDC-3166
Zoro # G5417513
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Rubber
- Handle Design Ergonomic
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SDC-3166
- Zoro # G5417513
- UPC # 811490014992
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 6 in |
Overall Length | 9 3/4 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Rubber |
Handle Design | Ergonomic |
ESD Safe | No |
Insulated | No |
Finish | polished |
Tether Capable | Tether Capable |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Shank Material | Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 3/16 in, Overall Length 9 3/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/16)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 3/4" x 1/2" x 3-1/8"x0.1875CR (C75378)
- JOHNSON LEVEL & TOOL Dot Laser Level, Int/Ext, Red, 200 ft. (40-6680)
- JONARD TOOLS Screwdriver 1/4 in Round (SDSC-14)
- JONARD TOOLS Screwdriver #2 Round (SDSP-2)
- JONARD TOOLS Insulated Screwdriver #1 Round (INS-180)
- JONARD TOOLS Insulated Screwdriver 1/4 in Round (INS-6150)
- JONARD TOOLS Screwdriver Phillips Head #2 X 8 (SDP-28)
- JONARD TOOLS Insulated Screwdriver #2 Round (INS-2100)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L90)
- Jonard Tools Screwdrivers and Nutdrivers