Shop All Screwdrivers
Jonard Tools
Screwdriver #3 Round
Mfr # SDR-34
Zoro # G5417443
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Tip Size #3
- Handle Material Rubber
- Handle Design Ergonomic
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # SDR-34
- Zoro # G5417443
- UPC # 811490015289
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Square |
Handle Material | Rubber |
Handle Design | Ergonomic |
Finish | polished |
Shank Shape | Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | Steel |
Tip Style | Robertson Square Recess |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
If you are looking for a screwdriver that will provide a firm grip, the JONARD TOOLS SDR-34 is what you need. The rubber handle of this screwdriver offers a comfortable and secure grip. It has an overall length of 8 1/2 in., with a 4 in. shank length. This #3 square tip screwdriver has been polished to resist corrosion and ensure longevity. The steel shank ensures durability, while the tether capable standard tool makes it easy to attach this screwdriver to your belt or workstation. If you want a durable, ergonomic and versatile screwdriver, then look no further than the JONARD TOOLS SDR-34 Screwdriver Square #3 4" Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Saw Blade, Wet Cutting, 8" Blade dia. (DB869)
- POWERMATIC Mobile Base Pm Model 14 Band Saw (2042377)
- ROTOZIP Sabercut Bit, 1/8 In. Dia., HSS, PK4 (SC4)
- S & W MANUFACTURING Ball Knob, 303SS, 1/4-20"Thrd, 1" dia. (SSBK-035)
- JONARD TOOLS Insulated Screwdriver 5/32 in Round (INS-4100)
- JONARD TOOLS Insulated Screwdriver #1 Round (INS-180)
- JONARD TOOLS Screwdriver #2 Round (SDR-24)
- JONARD TOOLS Precision Screwdriver Slotted Head, PK 10 (SD-080/10)
- JONARD TOOLS Screwdriver #2 Round (SDSP-2)
- JONARD TOOLS Insulated Screwdriver 1/4 in Round (INS-6150)
- KO-KEN ScrewDriver Slotted 8mm 270mm (168S-8)
- Jonard Tools Screwdrivers and Nutdrivers