Shop All Screwdrivers
Jonard Tools
Screwdriver #2 Round
Mfr # SDR-24
Zoro # G5417559
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #2
- Handle Material Rubber
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SDR-24
- Zoro # G5417559
- UPC # 811490015272
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Square |
Screwdriver Tip Style | Square Recess |
Handle Material | Rubber |
Handle Design | Ergonomic |
Insulated | No |
Nonsparking | No |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Shank Material | Steel |
Finish | polished |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
This JONARD TOOLS SDR-24 Square #2 4 in Round Screwdriver is a versatile tool for driving screws. The ergonomic handle provides you with comfort and control. The rubber handle has an ergonomic design that ensures ease of use. This screwdriver has a steel shank and tip, which means it is durable and reliable. It also features a round, steel shank that allows you to fit into tight spaces easily. This JONARD TOOLS Screwdriver will provide you with the versatility needed for your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/4" Drive (KTI72476)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.78" Steel External Thread, 1.65" Handle Length (MH-3036)
- GEARWRENCH 3 Pc. 90T Cushion Grip Locking Flex Head Rtchet Set (81298T)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH6E13BE)
- JONARD TOOLS Screwdriver 1/4 in Round (SDSC-14)
- JONARD TOOLS Insulated Screwdriver #1 Round (INS-180)
- JONARD TOOLS Screwdriver 3/16 in Round (SDC-3166)
- JONARD TOOLS Screwdriver 5/16 in Round (SDC-5166)
- JONARD TOOLS Insulated Screwdriver #2 Round (INS-2100)
- JONARD TOOLS Insulated Screwdriver 5/16 in Round (INS-8175)
- VESSEL BALL GRIP Screwdriver No.220 +1x75 (220P175)
- Jonard Tools Screwdrivers