Shop All Screwdrivers
Jonard Tools
Screwdriver 1/4 in Round
Mfr # SDSC-14
Zoro # G5417367
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Rubber
- Handle Design Ergonomic
- Shank Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SDSC-14
- Zoro # G5417367
- UPC # 811490015296
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 1 1/2 in |
Overall Length | 3 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Rubber |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Insulated | No |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Shank Material | Steel |
Nonsparking | No |
Finish | polished |
Tip Style | Keystone Slotted |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/4 in, Overall Length 3 1/2 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Quick Switch Bits Hex, 1/4in Shank, 3 pcs. (ETHXKIT250)
- SUMNER Magnetic Weld Angle, 6-11/32x4in, 90lb (781887)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1006-MM50)
- KO-KEN Universal Spark Plug Socket 14mm 12 Point 88mm Magnet 3/8 Sq. Drive (3345P-14)
- JONARD TOOLS Screwdriver 3/16 in Round (SDC-3166)
- JONARD TOOLS Insulated Screwdriver 5/32 in Round (INS-4100)
- JONARD TOOLS Insulated Screwdriver 5/16 in Round (INS-8175)
- JONARD TOOLS Precision Screwdriver Slotted Head, PK 10 (SD-080/10)
- JONARD TOOLS Screwdriver #2 Round (SDR-24)
- JONARD TOOLS Screwdriver Phillips Head #2 X 8 (SDP-28)
- WERA Insulated Slotted Screwdriver 5/32 in Round (05022731001)
- Jonard Tools Screwdrivers