Shop All Tool Bags, Backpacks & Totes
Jonard Tools
Rugged 21 Pocket Tool Case
Mfr # H-90
Zoro # G9773490
$68.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Width 9.6 in
- Height 10-1/2 in
- Weight 4.13 lb.
- Length 11-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # H-90
- Zoro # G9773490
- UPC # 811490017085
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 9.6 in |
Height | 10-1/2 in |
Length | 11-1/2 in |
Details
Item | Rugged 21 Pocket Tool Case |
Material | Polyester |
Weight | 4.13 lb. |
Description
The H-90 is a rugged and versatile 21 pocket tool case with a removable top, made from special heavy duty material for greater durability and long life. The tool case features the following:Reinforced with a tough, thick backing material to maintain its shape - even when loaded with tools Sturdy metal handle with a cushion grip and ergonomic design for easy carrying. Handle also rotates for easy access to tools inside Two Velcro® side straps for securing the case to a ladder Metal clip on the exterior for holding a tape measure 11 pockets inside the case plus additional space for other tools 8 exterior pockets; one compartment with a Velcro flap and another with an elastic band Includes a carrying strap Case dimensions: 10 high, 11 wide, 8 deep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 13/16 in Size, Deep Socket, Black Phosphate (49-66-6352)
- OSG Spiral Point Tap Plug, 3 Flutes (2857601)
- LISLE Wire Terminal Tool and Trouble Code Tool (14900)
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 51 pc (4YP76)
- JONARD TOOLS Rugged Nylon Carry Case (H-20)
- JONARD TOOLS Tool Bag, Professional Rolling Tool Bag, 18 Pockets, 16, Black & Blue, 1680d Ballistic Material (RTB-18)
- JONARD TOOLS Bag/Tote, Tool Bag, Black, Nylon, 21 Pockets (H-90)
- JONARD TOOLS 25 Pocket Tool Roll Up Pouch (H-125)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 46 Pockets (DWST560101)
- CLC WORK GEAR BACKPACK TOOL BAG 39PCKT (PB1133)
- ERGODYNE Arsenal 5872 Wrench Roll-Up (13772)
- Jonard Tools Tool Bags, Backpacks & Totes